Economical Call Cord, straight 1/4"

  • Mfr # 117700-7

  • Zoro # G723559592


product price:  $29.65
/ea

Key Features

Standards
FDA Listed, RoHS2 Compliant
End Connection Size
1/4 in
Color
White
Product Type
Call Cord
Cable Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
117700-7
Zoro #
G723559592
UPC #
-
Country of Origin
United States

Dimensions

End Connection Size
1/4 in
Cable Length
7 ft

Details

Item
Economical Call Cord, straight 1/4"
Standards
FDA Listed, RoHS2 Compliant
Color
White
Product Type
Call Cord

Description

Economical Call Cord, straight 1/4"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.