Shop CREST HEALTHCARE
See all product information
Create Account
Floor Mat, 47 in L
- Mfr # 115383
- Zoro # G723558458
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Monitor
Product Type
Floor Mat
Overall Width
24 in
Color
Gray
Features
Textured Surface Decreases Risk of Slipping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115383
- Zoro #
- G723558458
- UPC #
- -
- Country of Origin
- China
- Item
- Floor Mat
- Compatible Product Type
- Monitor
- Product Type
- Floor Mat
- Color
- Gray
- Features
- Textured Surface Decreases Risk of Slipping
- Wire Color
- Gray
Dimensions
- Overall Width
- 24 in
- Overall Length
- 47 in
- Wire Rope Length
- 47 in
- Length
- 47 in
- Fits Chest Size
- Textured Surface Decreases Risk of Slipping
Description
Floor Mat, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.