Pillow Speaker, 8 ft Cable L
- Mfr # EN1301EEABA200AE1
- Zoro # G423558376
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Voltage
30V DC
Controller Width
3 3/16 in
Cable Length
8 ft
Current
100 mA
Product Type
Pillow Speaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN1301EEABA200AE1
- Zoro #
- G423558376
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker for Simplex, TekTone, Critical Alert
- Voltage
- 30V DC
- Current
- 100 mA
- Product Type
- Pillow Speaker
- Features
- Volume, Nurse, TV, Channel Up/Down
- Standards
- FDA Listed, RoHS Compliant, UL 1069
- Color
- White
- Wire Color
- White
Dimensions
- Controller Width
- 3 3/16 in
- Cable Length
- 8 ft
- Controller Height
- 9 3/8 in
- Fits Chest Size
- Volume, Nurse, TV, Channel Up/Down
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.