Shop CREST HEALTHCARE
See all product information
Create Account
Geriatric Call Cord, 10 ft Cable L
- Mfr # 118816C-10
- Zoro # G023558295
product price:Â
$
78.59
/ea
Key Features
Color
Gray
Includes
Security Clip
Standards
FDA Listed
Cable Length
10 ft
Product Type
Call Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118816C-10
- Zoro #
- G023558295
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Geriatric Call Cord for TekTone Tek-CARE300III
- Color
- Gray
- Includes
- Security Clip
- Standards
- FDA Listed
- Product Type
- Call Cord
- Wire Color
- Gray
Dimensions
- Cable Length
- 10 ft
Description
Geriatric Call Cord,10 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.