Shop CREST HEALTHCARE
See all product information
Create Account
Geriatric Call Cord, 10 ft Cable L
- Mfr # 118838C-10
- Zoro # G623558978
product price:Â
$
74.89
/ea
Key Features
Includes
Security Clip
Product Type
Call Cord
Standards
FDA Listed
Cable Length
10 ft
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118838C-10
- Zoro #
- G623558978
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Geriatric Call Cord for Jeron Pro-Alert 640, Provider 680 and 700
- Includes
- Security Clip
- Product Type
- Call Cord
- Standards
- FDA Listed
- Color
- Gray
- Wire Color
- Gray
Dimensions
- Cable Length
- 10 ft
Description
Geriatric Call Cord,10 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.