Shop CREST HEALTHCARE
See all product information
Create Account
Patient Station, 2 3/4 in W
- Mfr # 4A1220C
- Zoro # G723559066
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Voltage
24V DC
Overall Width
2 3/4 in
Current
80 mA
Standards
FDA Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4A1220C
- Zoro #
- G723559066
- UPC #
- -
- Country of Origin
- United States
- Item
- Patient Station for Dukane 2000; 2010; 2020; Vis-O-Matic
- Color
- Silver
- Voltage
- 24V DC
- Current
- 80 mA
- Standards
- FDA Listed
- Features
- Combination Switch/Light Glows Steadily When Call is Placed, Tone and Visual Indication Signal
- Product Type
- Patient Station
- Wire Color
- Silver
Dimensions
- Overall Width
- 2 3/4 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Combination Switch/Light Glows Steadily When Call is Placed, Tone and Visual Indication Signal
Description
Patient Station,2 3/4 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.