Shop CREST HEALTHCARE
See all product information
Create Account
Glow-in-the-Dark Pullcord Assembly
- Mfr # 115096
- Zoro # G323558995
product price:Â
$
16.75
/ea
Key Features
Color
Green, Yellow
Features
High-Quality Cord Relaxes to Hang Nicely from Station, Weighted Red Pendant is Easy to See and Grasp
Product Type
Pull Cord
Cord Material
PVC
Cord Diameter
2.07 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115096
- Zoro #
- G323558995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Diameter
- 2.07 mm
- Overall Length
- 6 ft
- Overall Width
- 2 1/16 mm
- Wire Rope Length
- 6 ft
- Length
- 6 ft
- Fits Chest Size
- High-Quality Cord Relaxes to Hang Nicely from Station, Weighted Red Pendant is Easy to See and Grasp
Details
- Item
- Glow-in-the-Dark Pullcord Assembly
- Color
- Green, Yellow
- Features
- High-Quality Cord Relaxes to Hang Nicely from Station, Weighted Red Pendant is Easy to See and Grasp
- Product Type
- Pull Cord
- Cord Material
- PVC
- Wire Color
- Green, Yellow
Description
Glow-in-the-Dark Pullcord Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.