Shop CREST HEALTHCARE
See all product information
Create Account
Soft Call Cord, 8 ft Cable L
- Mfr # SC04E-01
- Zoro # G023558547
product price:Â
$
84.99
/ea
Key Features
Product Type
Call Cord
Color
Blue
Standards
FDA Listed
Cable Length
8 ft
Wire Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC04E-01
- Zoro #
- G023558547
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 8 ft
Details
- Item
- Soft Call Cord for Rauland Responder III+, IV, 4000,
- Product Type
- Call Cord
- Color
- Blue
- Standards
- FDA Listed
- Wire Color
- Blue
Description
Soft Call Cord,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.