Multi-Color Corridor Light
Mfr # 115255
Zoro # G823558303
product price:Â $99.39
/eaKey Features
Overall Height
4 1/2 in
Material
ABS Plastic
Overall Width
2 3/4 in
Overall Depth
3 1/4 in
Includes
Connectors Fasten with Wire Nuts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
115255
Zoro #
G823558303
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 1/2 in
Overall Width
2 3/4 in
Overall Depth
3 1/4 in
Details
Item
Multi-Color Corridor Light
Material
ABS Plastic
Includes
Connectors Fasten with Wire Nuts
Compatible Product Type
1-Gang Back Box
Product Type
Corridor Light
Color
White
Voltage
12-14V DC
Standards
FDA Listed
Description
Multi-Color Corridor Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.