Shop CREST HEALTHCARE
See all product information
Create Account
Patient Station, 4 1/2 in W
- Mfr # CCP2S-W43C
- Zoro # G823558549
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 1/2 in
Voltage
24V DC
Overall Length
6 3/8 in
Color
White
Features
Call Cancel Button, Call-Placed Light, Cord Out Signal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCP2S-W43C
- Zoro #
- G823558549
- UPC #
- -
- Country of Origin
- United States
- Item
- Patient Station, for Executone CareCom I or II
- Voltage
- 24V DC
- Color
- White
- Features
- Call Cancel Button, Call-Placed Light, Cord Out Signal
- Standards
- FDA Listed
- Product Type
- Patient Station
- Wire Color
- White
Dimensions
- Overall Width
- 4 1/2 in
- Overall Length
- 6 3/8 in
- Wire Rope Length
- 6 3/8 in
- Length
- 6 3/8 in
- Fits Chest Size
- Call Cancel Button, Call-Placed Light, Cord Out Signal
Description
Patient Station,4 1/2 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.