Patient Station, for Rauland Responder
- Mfr # R4K12AC
- Zoro # G723559127
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 9/16 in
Voltage
14V DC
Features
Cancel Pushbutton, Communication/Intercom On, Visual Indicators for Call Placed/Cord Out
Standards
FDA Listed
Current
100 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4K12AC
- Zoro #
- G723559127
- UPC #
- -
- Country of Origin
- United States
- Item
- Patient Station, for Rauland Responder 4000
- Voltage
- 14V DC
- Features
- Cancel Pushbutton, Communication/Intercom On, Visual Indicators for Call Placed/Cord Out
- Standards
- FDA Listed
- Current
- 100 mA
- Color
- Silver
- Product Type
- Patient Station
- Wire Color
- Silver
Dimensions
- Overall Width
- 4 9/16 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Cancel Pushbutton, Communication/Intercom On, Visual Indicators for Call Placed/Cord Out
Description
Patient Station, for Rauland Responder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.