Pillow Speaker, 8 ft Cable L
- Mfr # ET0401EPAEA014ZE1
- Zoro # G623559067
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Current
100 mA
Voltage
30V DC
Features
Nurse, TV, Volume, 10-Key, 2 Lights, Set Top Box (STB)
Controller Height
9 3/8 in
Product Type
Pillow Speaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET0401EPAEA014ZE1
- Zoro #
- G623559067
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker for Rauland Resp III+, IV, 4000
- Current
- 100 mA
- Voltage
- 30V DC
- Features
- Nurse, TV, Volume, 10-Key, 2 Lights, Set Top Box (STB)
- Product Type
- Pillow Speaker
- Standards
- ETL Listed, FDA Listed, RoHS Compliant, UL 1069
- Color
- White
- Wire Color
- White
Dimensions
- Controller Height
- 9 3/8 in
- Controller Width
- 3 3/16 in
- Cable Length
- 8 ft
- Fits Chest Size
- Nurse, TV, Volume, 10-Key, 2 Lights, Set Top Box (STB)
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.