Shop CREST HEALTHCARE
See all product information
Create Account
Backlit Pillow , 8 ft Cable L
- Mfr # EN4902ERATBBXX5L1
- Zoro # G023559025
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Controller Height
9 3/8 in
Product Type
Pillow Speaker
Features
Volume, Nurse, 2 Lights, Pain, Toilet, Water, Drapes, 10-Key, Headphone
Current
0.1 A
Cable Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN4902ERATBBXX5L1
- Zoro #
- G023559025
- UPC #
- -
- Country of Origin
- United States
- Item
- Backlit Pillow Speaker for RR5
- Product Type
- Pillow Speaker
- Features
- Volume, Nurse, 2 Lights, Pain, Toilet, Water, Drapes, 10-Key, Headphone
- Current
- 0.1 A
- Voltage
- 6.5V DC
- Color
- White
- Standards
- ETL Listed, FDA Listed, RoHS Compliant, UL 1069
- Wire Color
- White
Dimensions
- Controller Height
- 9 3/8 in
- Cable Length
- 8 ft
- Controller Width
- 3 3/16 in
- Fits Chest Size
- Volume, Nurse, 2 Lights, Pain, Toilet, Water, Drapes, 10-Key, Headphone
Description
Backlit Pillow ,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.