Pullcord Station, 2 3/4 in W
- Mfr # 6432C
- Zoro # G223558569
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 3/4 in
Color
White
Cable Length
7 ft
Product Type
Pullcord Station
Features
Originates Call From Bathroom or Wet Environments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6432C
- Zoro #
- G223558569
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 3/4 in
- Cable Length
- 7 ft
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Originates Call From Bathroom or Wet Environments
Details
- Item
- Pullcord Station, for Jeron Pro-Alert 640
- Color
- White
- Product Type
- Pullcord Station
- Features
- Originates Call From Bathroom or Wet Environments
- Standards
- FDA Listed
- Voltage
- 28V DC
- Wire Color
- White
Description
Pullcord Station,2 3/4 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.