Shop CREST HEALTHCARE
See all product information
Create Account
Pullcord Station, 2 3/4 in W
- Mfr # 9A2206CC
- Zoro # G623558985
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Cable Length
6 ft
Overall Length
4 1/2 in
Overall Width
2 3/4 in
Includes
6 ft Clean Cord Pullcord, Pendant, Plate Gasket
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9A2206CC
- Zoro #
- G623558985
- UPC #
- -
- Country of Origin
- United States
- Item
- Pullcord Station, for Dukane ProCare 1000
- Includes
- 6 ft Clean Cord Pullcord, Pendant, Plate Gasket
- Color
- White
- Product Type
- Pullcord Station
- Voltage
- 24V DC
- Features
- Emergency Call Function, For use in Bathroom or Shower Locations, Waterproof
- Standards
- FDA Listed
- Current
- 20 mA
- Wire Color
- White
Dimensions
- Cable Length
- 6 ft
- Overall Length
- 4 1/2 in
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Emergency Call Function, For use in Bathroom or Shower Locations, Waterproof
Description
Pullcord Station,2 3/4 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.