Pullcord Station, for Simplex EZCare
- Mfr # 5009-9311C
- Zoro # G923558937
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Cable Length
7 ft
Product Type
Pullcord Station
Overall Length
4 1/2 in
Standards
FDA Listed
Overall Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5009-9311C
- Zoro #
- G923558937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 7 ft
- Overall Length
- 4 1/2 in
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Call-Placed Light, Waterproof
Details
- Item
- Pullcord Station, for Simplex EZCare
- Product Type
- Pullcord Station
- Standards
- FDA Listed
- Voltage
- 24V DC
- Features
- Call-Placed Light, Waterproof
- Color
- White
- Wire Color
- White
Description
Pullcord Station, for Simplex EZCare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.