Shop CREST HEALTHCARE
See all product information
Create Account
Receptacle Station, for Edwards
- Mfr # 7930C
- Zoro # G823558594
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Color
Silver
Overall Length
4 1/2 in
Standards
FDA Listed
Includes
5-Pin Receptacle for Call Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7930C
- Zoro #
- G823558594
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 1/2 in
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Emergency Signaling
Details
- Item
- Receptacle Station, for Edwards
- Voltage
- 24V AC
- Color
- Silver
- Standards
- FDA Listed
- Includes
- 5-Pin Receptacle for Call Cord
- Features
- Emergency Signaling
- Product Type
- Nurse Station
- Wire Color
- Silver
Description
Receptacle Station, for Edwards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.