Shop CREST HEALTHCARE
See all product information
Create Account
Soft Call Cord, 8 ft Cable L
- Mfr # SC38B-01
- Zoro # G123558140
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Cable Length
8 ft
Standards
FDA Listed
Product Type
Call Cord
Color
Blue
Wire Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC38B-01
- Zoro #
- G123558140
- UPC #
- -
- Country of Origin
- China
- Item
- Soft Call Cord for Jeron Pro-Alert 640, Provider 680 and 700
- Standards
- FDA Listed
- Product Type
- Call Cord
- Color
- Blue
- Wire Color
- Blue
Dimensions
- Cable Length
- 8 ft
Description
Soft Call Cord,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.