Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chem Crest 14 General Purpose Wash Solution - 5 Gallon Pail - Crest Ultrasonic

  • Mfr # 700014P

  • Zoro # G308824916


product price: $981.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700014P
Zoro #
G308824916
UPC #
-
Country of Origin
United States

Description

700014p chem-crest 14 is a multipurpose heavy duty phosphate-free liquid cleaner. It is useful in many applications demanding removal of various contaminants such as those found in bio-medical and laboratory instruments and glassware. Chem-crest 14 is a detergent concentrate and is freely water soluble. typical contaminants removed: chem-crest 14 is effective on oils, greases, blood, tissues, ointments, lubricants, buffing and lapping compounds, fingerprints and airborne contaminants. Crest also offers an enzymatic version of chem-crest 14, called chem-crest 14ez for routine cleaning of biologically soiled instruments. operating conditions: chem crest 14 is typically used at 3 - 10% by volume in ultrasonic applications. Normal operating temperatures: 120 - 170f. Recommended rinsing water temperature: 120 - 150f, dependent on the material makeup of the substrate, and the contaminants being removed. substrate compatibility: chem crest 14 is safe on various metals, such as carbon and stainless steels, aluminum, brass, copper, bronze, and zinc, glass, plastics, hard rubber articles, and ceramics, when used as directed. availability: chem-crest 14 is available in cases of 4 x 1-gallon plastic bottles, 5-gallon pails, and in 55-gallon containers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.