Chem Crest 211 Non-Caustic Medical Wash Solution - 5 Gallon Pail - Crest Ultrasonic

  • Mfr # 700211P

  • Zoro # G008824919


product price:  $1,070.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700211P
Zoro #
G008824919
UPC #
-
Country of Origin
United States

Description

700211p chem-crest 211 is a multipurpose, heavy-duty, phosphate and caustic-free alkaline liquid cleaner. It is useful in many applications demanding removal of various contaminants such as oils, greases, and particulate. This detergent finds many uses throughout industrial, mechanical, and maintenance cleaning operations. Chem-crest 211 is freely water soluble and inhibited to help prevent flash rusting. substrate compatibility: chem-crest 211 is safe on various metals, including aluminum, brass, bronze, copper, and steels, glass, plastics, hard rubber articles, and ceramics, when used as directed. operating conditions: chem-crest 211 is typically used at 3 - 10% by volume in ultrasonic applications. Normal operating temperatures: 120 - 180f, dependent on the material makeup of the substrate, and the contaminants being removed. Recommended rinsing water temperature: 120 - 150f. typical contaminants removed: chem-crest 211 removes heavy oils, greases, tripoli, ceramic dust, lubricants, buffing and lapping compounds, fingerprints, airborne contaminants, light silicone oils and ink markings. availability: chem-crest 211 is available in cases of 4 x 1-gallon plastic bottles, 5-gallon pails, 55-gallon containers, and custom bulk sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.