Chem Crest 715 Neutral Wash Solution - 4 x 1 Gallon Bottle - Crest Ultrasonic

  • Mfr # 700715C

  • Zoro # G208824917


product price: $1,049.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700715C
Zoro #
G208824917
UPC #
-
Country of Origin
United States

Description

700715c chem-crest 715 mild liquid detergent is useful in many applications requiring good detergency and wetting, especially on hard surfaces. It is a nonetching and neutral ph detergent. It can also be used as an additive to other detergents to increase wetting capability. substrate compatibility: chem-crest 715 is safe on copper, beryllium, copper alloys, brass, gold, silver, stainless steel, aluminum, plastics, glass, nickel alloys and ceramics when used as directed. operating conditions: chem-crest 715 is used at 3-10% by volume in ultrasonic cleaning applications for light to heavy contaminants. Normal operating temperatures: 130-160f. Recommended rinsing water temperature: 110 - 150f. typical contaminants removed: chem-crest 715 removes oils, lubricants, particles, fingerprints, light silicone oils, mold release compounds, buffing compounds and airborne contaminants. availability: chem-crest 715 is available in cases of 4 x 1-gallon plastic bottles, 5-gallon pails, and in 55 gallon containers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.