
Childs Magnetic Easel, 44in x 19in
Mfr # 17318
Zoro # G7552109
product price:Â $98.19
/eaKey Features
Color
Black, White
Material
Dry Erase, Chalk board, Wood
Includes
1 easel
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17318
Zoro #
G7552109
UPC #
727638173189
Country of Origin
United States
Details
Color
Black, White
Material
Dry Erase, Chalk board, Wood
Includes
1 easel
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Description
The Child's Magnetic Easel features a white magnetic dry erase surface on one side and a black alphabetic chalkboard on the reverse. Center tray provides extra storage along with two rugged plastic trays for all of your magnets, marker, chalk and erasers. Folds flat for storage. Measures 44" T x 19"W.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.