Zoro Homepage

Crestline 237 Childs Double Easel

  • Mfr # 237

  • Zoro # G603752235


product price: $88.79
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
237
Zoro #
G603752235
UPC #
813744012051
Country of Origin
United States

Description

Crestline's double easel designed for children up to 6 years old. Features include a lead-free chalkboard on one side and white dry-erase board on the reverse. This easel includes one sturdy polypropylene tray and wood chalk rail below the chalkboard side. Mounted on top is a 100in. long x 15 in. wide paper roll. Easel opens and closes with finger friendly leg brackets. Hinged at the top, solid wood construction. Minimum assembly required.

Features
  • Note: Use dry-erase markers only on white board and always "chalk in" your chalkboard before use.
  • Size: 44 in. tall and 19 in. wide