TSW-1070-MSMK-B-S
Mfr # 6511119
Zoro # G921706637
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Package Contents
Multisurface Mount Kit for TSW-1070 Series, Black Smooth, Rotatable Plastic Cover
Color
Black Smooth
Features
Cable Management
Compatible With
Crestron TSW-1070-LB Light BarCrestron Touch Screens: TSW-1070, TSS-1070
Device Supported
Light Bar, Touchscreen Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6511119
Zoro #
G921706637
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.69 in
Height
5.04 in
Width
8.63 in
Details
Package Contents
Multisurface Mount Kit for TSW-1070 Series, Black Smooth, Rotatable Plastic Cover
Color
Black Smooth
Item
Surface Mount
Features
Cable Management
Compatible With
Crestron TSW-1070-LB Light BarCrestron Touch Screens: TSW-1070, TSS-1070
Device Supported
Light Bar, Touchscreen Monitor
Material
Plastic
Mount Profile
Low Profile
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.