This item is Discontinued.

Crestview Collection Crestview Collection CVCZHE002A Barrett Candle Holder; Teal Marbled & Glazed CVCZHE002A

Crestview Collection CVCZHE002A Barrett Candle Holder; Teal Marbled & Glazed (Discontinued)

  • Mfr # CVCZHE002A
  • Zoro # G703689295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CVCZHE002A
Zoro #
G703689295
UPC #
883581146028
Country of Origin
China

Description

Gifts will brighten someone's day with this unique and affordable collection for dazzling and vibrant moments. We provide a wide range of gifts suitable for any best and memorable occasions like birthday, wedding, anniversary, friendship, celebrate a new beginning, thank someone, felicitate a family, and reconnect with your beloved. These gifts will be comfortable with best facilities and services for everyone convince.

Specifications
  • Finish: Teal Marbled & Glazed Finish
  • Material: Creamic
  • Height: 19.5" & 16.5"
  • Size: 2.26'
  • Weight: 9.46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.