This item is Discontinued.

Crestview Collection CrestView CVACR769 Brushed Nickel Floor Lamp CVACR769

CrestView CVACR769 Brushed Nickel Floor Lamp (Discontinued)

  • Mfr # CVACR769
  • Zoro # G503909999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVACR769
Zoro #
G503909999
UPC #
883581028249
Country of Origin
China

Description

  • 60" Brushed Nickel Floor Lamp with Champagne Shade.
  • Stylish trendy telescope design.
  • Adds a contemporary accent to your room.
  • UL listed.
  • Can accommodate up to 150 watt 3-way bulb.
  • Bulb not included.
  • Base Material: Metal.
  • Shade Width: 16".
  • Color/Finish Family: Nickel.
  • Lighting Technology: Standard.
  • Number of Bulbs Required: 1.
  • Bulb Base Type Required: Medium.
  • Base Color/Finish: Brushed Nickel Finish.
  • Height with Shade: 60".
  • Shade Color: Champagne.
  • Shade Material: Fabric.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.