This item is Discontinued.

Crestware Beverage Server, Black, 20 oz. SC20B

Beverage Server, Black, 20 oz. (Discontinued)

  • Mfr # SC20B
  • Zoro # G1838350
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC20B
Zoro #
G1838350
UPC #
710277630243
Country of Origin
China

Dimensions

Diameter
5 1/2 in
Inside Depth
5 in
Height
8"

Details

Item
Beverage Server
Capacity
20 oz.
Lid Material
Plastic
Dishwasher Safe
No
Handle Color
Black
Lid Color
Black
Pour Style
Thumb Valve
Base Material
Plastic

Description

Beverage Server, Height 8 In., Capacity 20 oz., Base Material Plastic, Pour Style Thumb Valve, Diameter 5-1/2 In., Inside Depth 5 In., Lid Material Plastic, Lid Color Black, Handle Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.