This item is Discontinued.

Crestware Beverage Server, Black, 64 oz. SC64B

Beverage Server, Black, 64 oz. (Discontinued)

  • Mfr # SC64B
  • Zoro # G1891675
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC64B
Zoro #
G1891675
UPC #
710277630281
Country of Origin
China

Dimensions

Inside Depth
7 in
Diameter
7 1/4 in
Height
11-1/2"

Details

Item
Beverage Server
Capacity
64 oz.
Handle Color
Black
Lid Material
Plastic
Pour Style
Thumb Valve
Base Material
Plastic
Lid Color
Black
Dishwasher Safe
No

Description

Beverage Server, Height 11-1/2 In., Capacity 64 oz., Base Material Plastic, Pour Style Thumb Valve, Diameter 7-1/4 In., Inside Depth 7 In., Lid Material Plastic, Lid Color Black, Handle Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.