This item is Discontinued.

Crestware Beverage Server, White, 20 oz. SC20W

Beverage Server, White, 20 oz. (Discontinued)

  • Mfr # SC20W
  • Zoro # G1838341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC20W
Zoro #
G1838341
UPC #
710277630250
Country of Origin
China

Dimensions

Inside Depth
5 in
Diameter
5 1/2 in
Height
8"

Details

Item
Beverage Server
Capacity
20 oz.
Handle Color
White
Lid Material
Plastic
Lid Color
White
Dishwasher Safe
No
Base Material
Plastic
Pour Style
Thumb Valve

Description

Beverage Server, Height 8 In., Capacity 20 oz., Base Material Plastic, Pour Style Thumb Valve, Diameter 5-1/2 In., Inside Depth 5 In., Lid Material Plastic, Lid Color White, Handle Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.