This item is Discontinued.

Crestware Beverage Server, White, 64 oz. SC64W

Beverage Server, White, 64 oz. (Discontinued)

  • Mfr # SC64W
  • Zoro # G1891666
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC64W
Zoro #
G1891666
UPC #
710277630298
Country of Origin
China

Dimensions

Height
11-1/2"
Diameter
7 1/4 in
Inside Depth
7 in

Details

Item
Beverage Server
Capacity
64 oz.
Lid Material
Plastic
Dishwasher Safe
No
Lid Color
White
Handle Color
White
Base Material
Plastic
Pour Style
Thumb Valve

Description

Beverage Server, Height 11-1/2 In., Capacity 64 oz., Base Material Plastic, Pour Style Thumb Valve, Diameter 7-1/4 In., Inside Depth 7 In., Lid Material Plastic, Lid Color White, Handle Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.