Zoro Homepage

Disher, 1.75 oz., 8-3/4 in. L

  • Mfr # DD24

  • Zoro # G2456590


product price: $10.79
/ea

Key Features

Utensil Material
Stainless Steel
Utensil Handle Material
ABS Plastic
NSF Certified
Yes
Utensil Length
8 3/4 in
Serving Utensil Capacity
Size 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD24
Zoro #
G2456590
UPC #
710277344478
Country of Origin
Korea, Republic of

Dimensions

Utensil Length
8 3/4 in
Utensil Width
3 1/2 in
Scoop Size
#24
Bowl Width
2 in

Details

Item
Disher
Utensil Material
Stainless Steel
Utensil Handle Material
ABS Plastic
NSF Certified
Yes
Serving Utensil Capacity
Size 24
Utensil Color
Stainless Steel
Dishwasher Safe
Yes
Utensil Handle Color
Red
Capacity
1.8 oz
Product Type
Deluxe Thumb Disher

Description

Disher, Capacity 1.75 oz., Material Stainless Steel, Length 8-3/4 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Red, Color Red, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.