Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBL16
Zoro #
G7867221
UPC #
710277515168
Country of Origin
Korea, Republic of
Dimensions
Overall Depth (In.)
9 1/4 in
Bottom Dia. (In.)
12 3/8 in
Top Dia. (In.)
12 3/8 in
Details
Item
Double Boiler
Capacity (Qt.)
16, Inset 14
Material
Aluminum
Handle Color
silver
Handle Type
Aluminum
Gauge
3.75 mm
Description
Double Boiler, Handle Color Silver, Gauge 3.75 mm, Handle Type Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.