Zoro Homepage

Fork, White, 13" L, Stainless Steel

  • Mfr # KN07

  • Zoro # G2456408


product price: $10.99
/ea

Key Features

Handle
No
Material
Stainless Steel
Overall Width (In.)
1 1/4 in
Overall Height (In.)
1 1/4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN07
Zoro #
G2456408
UPC #
710277640266
Country of Origin
China

Dimensions

Overall Width (In.)
1 1/4 in
Overall Height (In.)
1 1/4 in
Overall Length (In.)
13 in

Details

Item
Meat Serving Fork
Handle
No
Material
Stainless Steel
Color
White
Blade
No
NSF Certified
Yes
Product Type
Meat Serving Fork
Coated Handle
Yes
Number of Tines
2

Description

Fork, Overall Length (In.) 13, Overall Width (In.) 1-1/4, Overall Height (In.) 1-1/4, Blade No, Handle No, Material Stainless Steel, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.