Fruit Bowl, 4 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36
Mfr # BP31
Zoro # G7886645
product price: $84.15
/pk 36, $2.34/ea
Free Shipping & Returns
Key Features
Type
Bay Pointe
Capacity
4 oz
Overall Height
1.5 in
Diameter
4.625 in
Color
Blue/Orange/Rose/Sage/Teal/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP31
Zoro #
G7886645
UPC #
710277104317
Country of Origin
China
Dimensions
Overall Height
1.5 in
Diameter
4.625 in
Details
Item
Fruit Dish Bowl
Type
Bay Pointe
Capacity
4 oz
Color
Blue/Orange/Rose/Sage/Teal/Yellow
Material
Ceramic
Product Type
Fruit Dish Bowl
Description
Fruit Dish Bowl, Color Blue; Orange; Rose; Sage; Teal; Yellow, Diameter 4 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/2 in, Product Type Fruit Dish Bowl, Capacity 4 oz, Material Ceramic, Pattern Bay Pointe, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.