Zoro Homepage

Frying Pan, 10-1/2 In., Aluminum

  • Mfr # FRY10H

  • Zoro # G8041993


product price: $25.39
/ea

Key Features

Overall Width (In.)
10 1/2 in
Overall Length (In.)
19 in
Overall Height (In.)
2 in
Material
Aluminum
Outside Dia. (In.)
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRY10H
Zoro #
G8041993
UPC #
710277521039
Country of Origin
China

Dimensions

Overall Width (In.)
10 1/2 in
Overall Length (In.)
19 in
Overall Height (In.)
2 in
Outside Dia. (In.)
10 1/2 in
Inside Dia. (In.)
10 in
Inside Depth (In.)
1 7/8 in
Bottom Dia. (In.)
8 in
Bottom Diameter
8 in
Overall Height
2 in
Top Diameter
10 1/2 in

Description

Fry Pan, Handle Material Aluminum, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Natural, Body Material Aluminum, Bottom Diameter 8 in, Dishwasher Safe No, Finish/Coating Polished, Gauge 2.5 mm, Handle Type Riveted, Non-Stick No, Overall Height 2 in, NSF Certified Yes, Top Diameter 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.