Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frying Pan, 12-1/2 In., SS/Alum

  • Mfr # FRY12IH

  • Zoro # G7909955


product price: $38.19
/ea

Key Features

Overall Width (In.)
12 1/2 in
Overall Length (In.)
22 1/2 in
Overall Height (In.)
2 in
Material
Stainless Steel/Aluminum
Bottom Dia. (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRY12IH
Zoro #
G7909955
UPC #
710277522180
Country of Origin
China

Dimensions

Overall Width (In.)
12 1/2 in
Overall Length (In.)
22 1/2 in
Overall Height (In.)
2 in
Bottom Dia. (In.)
10 in
Inside Depth (In.)
1 7/8 in
Outside Dia. (In.)
12 1/2 in
Inside Dia. (In.)
12 in
Top Diameter
12 1/2 in
Overall Height
2 in
Bottom Diameter
10 in

Details

Item
Fry Pan
Material
Stainless Steel/Aluminum
Handle Type
Chrome Plated Steel
Temp. Resistance (Deg. F)
450 Handle
Gauge
2.5 mm
Handle Color
Gray
Product Type
Fry Pan
Oven Safe
No
Bottom Material
Stainless Steel
Finish/Coating
Non-Stick
Dishwasher Safe
No
NSF Certified
Yes
Body Material
Aluminum
Handle Material
Steel
Body Color
Natural
Non-Stick
Yes

Description

Fry Pan, Handle Material Steel, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Natural, Body Material Aluminum, Bottom Diameter 10 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 2.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.