Modessa 11 Inch Nonstick Triply Stainless Steel Wok with Honeycomb Design in Silver

  • Mfr # 143063.01

  • Zoro # G921738294


product price:  $51.95
/ea

Key Features

Overall Height (In.)
3.5 in
Material
Stainless Steel
Color
Stainless Steel
Overall Length (In.)
21.5 in
Overall Width (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143063.01
Zoro #
G921738294
UPC #
085081642455
Country of Origin
China

Dimensions

Overall Height (In.)
3.5 in
Overall Length (In.)
21.5 in
Overall Width (In.)
11.5 in

Details

Item
Stainless Steel Wok
Material
Stainless Steel
Color
Stainless Steel

Description

Chop those ingredients and light those burners because it's time to cook up some delicious meals with this Oster Modessa 11 Inch Nonstick Triply Stainless Steel Wok. The honeycomb etched interior makes for superior food release and scratch resistance. The triply stainless steel with aluminum core heats up evenly meaning no cold spots. Riveted handles means sturdy grip for when you're frying and tossing food in the pan. With its generous size and durable construction, this wok is sure to become your go-to kitchen essential for creating flavorful dishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.