Frying Pan w/Coating, 7-1/2 In., Alum
Mfr # FRY07X
Zoro # G8096505
product price: $19.69
/eaKey Features
Overall Width (In.)
7 1/2 in
Overall Length (In.)
14 in
Overall Height (In.)
2 in
Material
Aluminum
Handle Type
Chrome Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRY07X
Zoro #
G8096505
UPC #
710277523071
Country of Origin
China
Dimensions
Overall Width (In.)
7 1/2 in
Overall Length (In.)
14 in
Overall Height (In.)
2 in
Bottom Dia. (In.)
5 in
Outside Dia. (In.)
7 1/2 in
Inside Dia. (In.)
7 in
Inside Depth (In.)
1 7/8 in
Bottom Diameter
5 in
Overall Height
2 in
Top Diameter
7 1/2 in
Details
Item
Fry Pan
Material
Aluminum
Handle Type
Chrome Plated Steel
Gauge
3.5 mm
Handle Color
Chrome
Product Type
Fry Pan
Body Color
Silver
Finish/Coating
PlatinumPro
NSF Certified
Yes
Handle Material
Aluminum
Body Material
Aluminum
Dishwasher Safe
No
Non-Stick
Yes
Oven Safe
No
Description
Fry Pan, Handle Material Aluminum, Handle Color Chrome, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 5 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 7 1/2 in
Restrictions
This item has been restricted from sale in the following states:
NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.