Zoro Homepage

Mesh Strainer, 13 in.H, Medium Double Mesh

  • Mfr # WHSDM8

  • Zoro # G1837775


product price: $7.89
/ea

Key Features

Mesh Size
Medium Double Mesh
Material
Stainless Steel
Color
Steel
Overall Length
13 3/4 in
Handle Length
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHSDM8
Zoro #
G1837775
UPC #
710277373089
Country of Origin
China

Dimensions

Mesh Size
Medium Double Mesh
Overall Length
13 3/4 in
Handle Length
6 1/4 in
Top Dia.
8 in
Overall Height
3 in
Overall Width
8 in

Details

Item
Mesh Strainer
Material
Stainless Steel
Color
Steel
Handle Material
Wood
Dishwasher Safe
No
NSF Certified
No

Description

Mesh Strainer, Mesh Size Medium Double Mesh, Overall Height 3 In., Overall Length 13-3/4 In., Overall Width 8 In., Top Dia. 8 In., Material Stainless Steel, Color Steel, Handle Material Wood, Handle Length 6-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.