Shop CROCK-POT
See all product information
Create Account
Artisan 2 Piece 7 Quarts Enameled Cast Iron Dutch Oven in Pistachio Green
- Mfr # 124965.02
- Zoro # G121738087
product price:Â
$
93.85
/ea
Key Features
Overall Width (In.)
10/1/2002
Overall Length (In.)
14-1/2
Overall Height (In.)
7/1/2002
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124965.02
- Zoro #
- G121738087
- UPC #
- 085081481467
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 10/1/2002
- Overall Length (In.)
- 14-1/2
- Overall Height (In.)
- 7/1/2002
Details
- Item
- Dutch Oven
- Material
- Cast Iron
- Color
- Pistachio Green
Description
The Crock-Pot Artisan 2 Piece 7 Quarts Enameled Cast Iron Dutch Oven is ideal for delicious dinners for any occasion. This cookware's self-basting lid creates a continuous basting environment for more flavorful meals. It distributes and retains heat evenly and allows for a multitude of cooking techniques. The oversized handles and stainless steel knob provides a sturdy grip for easy handling and carrying. This cooking pot is perfectly suitable for a large array of dishes such as baked potato soup, spiced rice, and warm curry for the family to enjoy!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.