This item is Discontinued.

Crestware Mixing Bowl, Stainless Steel, 4 qt. MBR04

Mixing Bowl, Stainless Steel, 4 qt. (Discontinued)

  • Mfr # MBR04
  • Zoro # G6157112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBR04
Zoro #
G6157112
UPC #
710277411194
Country of Origin
India

Dimensions

Outside Dia.
8-5/8"
Overall Depth
4-1/2"
Inside Dia.
8-5/8"

Details

Item
Mixing Bowl
Color
Silver
Capacity
4 qt.
Material
Stainless Steel and Rubber

Description

Mixing Bowl, Color Silver, Material Stainless Steel and Rubber, Overall Depth 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.