Zoro Homepage

Nappie, 12 oz., Ceramic Bone White PK36

  • Mfr # CM33

  • Zoro # G8189614


product price: $83.19
/pk 36, $2.31/ea
Free Shipping & Returns

Key Features

Type
Dover Narrow Rim
Capacity
12 oz
Overall Height
2.125 in
Diameter
5.625 in
Color
Bone White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM33
Zoro #
G8189614
UPC #
710277101330
Country of Origin
China

Dimensions

Overall Height
2.125 in
Diameter
5.625 in

Details

Item
Nappie Bowl
Type
Dover Narrow Rim
Capacity
12 oz
Color
Bone White
Material
Ceramic
Edge Style
Narrow Rim

Description

Nappie Bowl, Color Bone White, Diameter 5 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/8 in, Product Type Nappie Bowl, Capacity 12 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Dover, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.