Pancake Dispenser, 65 oz Cap., SS
Mfr # PCDS
Zoro # G109984734
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Dishwasher Safe
No
Dispensing Volume
2 oz
Product Type
Pancake Dispenser
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PCDS
Zoro #
G109984734
UPC #
710277400242
Country of Origin
China
Details
Item
Pancake Dispenser
Material
Stainless Steel
Dishwasher Safe
No
Dispensing Volume
2 oz
Product Type
Pancake Dispenser
Description
Pancake Dispenser, Dispensing Volume 2 oz, Overall Length Not Applicable, Product Type Pancake Dispenser, Capacity 65 oz, Material Stainless Steel, Dishwasher Safe No, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.