Shop HOMEROOTS
See all product information
Create Account
Set of Two Black Wood Faux Croc Serving Trays With Handles
Mfr # 518593
Zoro # G823438520
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Tray Type
Serving Tray
Overall Depth
12.5 in
Chip Resistant
No
Tray Pattern
Faux Croc
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518593
- Zoro #
- G823438520
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 12.5 in
- Size
- 17.75" W
- Length
- 2.25 in
- Overall Width
- 17.75 in
Details
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Tray Pattern
- Faux Croc
- Dishwasher Safe
- No
- Material
- Wood, Vinyl
- Shape
- Rectangular
- Capacity
- 15
- Assembly Required
- No Assembly Needed
- Food Safe
- No
- Finish
- Matte
- Item
- Trays
- Microwave Safe
- No
- Color
- Black
Description
This set of two black wood and vinyl faux croc handmade serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Decorated with a faux croc vinyl overlay, this piece is not only useful but a great decorative accent as well. Features gold finished handles for quick and easy transportation and a stylish contrast to the dark of the tray. 2.25-inch H x 17.75-inch W x 12.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.