This item is Discontinued.

Crestware Plate, 6-3/4 In., White/Green, PK36 PICR42G

Plate, 6-3/4 In., White/Green, PK36 (Discontinued)

  • Mfr # PICR42G
  • Zoro # G7775817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PICR42G
Zoro #
G7775817
UPC #
710277109114
Country of Origin
China

Dimensions

Overall Length (In.)
6-3/4
Overall Width (In.)
6-3/4
Overall Height (In.)
1

Details

Item
Plate
Type
PIC China
Color
Bone White with Green Rim
Material
Ceramic

Description

Plate, Color Bone White with Green Rim, Material Ceramic, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.