This item is Discontinued.

Crestware Plate, 9-1/2", Ceramic Bright White PK24 ALR45

Plate, 9-1/2", Ceramic Bright White PK24 (Discontinued)

  • Mfr # ALR45
  • Zoro # G8125503
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALR45
Zoro #
G8125503
UPC #
710277107783
Country of Origin
China

Dimensions

Dia. (In.)
9 1/2 in
Overall Length (In.)
9 1/2 in
Overall Width (In.)
9 1/2 in
Overall Height (In.)
1 in

Details

Item
Plate
Type
Alpine White Rolled Edge
Color
Bright White
Material
Ceramic

Description

Plate, Color Bright White, Material Ceramic, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.