Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crestware Platter, 11-1/2 x 9 In, Assorted, PK24 BP52

Platter, 11-1/2 x 9 In, Assorted, PK24 (Discontinued)

  • Mfr # BP52
  • Zoro # G8003256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP52
Zoro #
G8003256
UPC #
710277104522
Country of Origin
China

Dimensions

Length
11 1/2 in
Height
1 1/8 in
Width
9 in
Overall Length
11 1/2 in

Details

Item
Platter
Series
Bay Point
Color
Blue, Orange, Rose, Sage, Teal, Yellow
Material
Vitrified Stoneware
Handle Included
No
NSF Certified
No
Edge Style
Narrow Rim
Pattern
Bay

Description

Platter, Product Type Oval Platter, Color Blue, Orange, Rose, Sage, Teal, Yellow, Diameter Not Applicable, Edge Style Narrow Rim, Features Dishwasher Safe, Finger Print/Glare Resistant, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 1/8 in, Overall Length 11 1/2 in, Overall Width 9 5/8 in, NSF Certified No, Pattern Bay, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.