This item is Discontinued.

Crestware Roll Top Chafer CHART

Roll Top Chafer (Discontinued)

  • Mfr # CHART
  • Zoro # G7864561
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHART
Zoro #
G7864561
UPC #
710277400006
Country of Origin
China

Dimensions

Overall Dimensions
15-1/4 x 24-1/2 x 13-3/4 in

Details

Item
Roll Top Chafer
Material
Stainless Steel
Includes
2 Fuel Holders, 2-1/2 in Food Pan, 4-1/2 in Water Pan

Description

Roll Top Chafer, Includes 2 Fuel Holders, 2-1/2 in Food Pan, 4-1/2 in Water Pan, Overall Dimensions 15-1/4 x 24-1/2 x 13-3/4 in, Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.