Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHAELR
Zoro #
G8303845
UPC #
710277400037
Country of Origin
China
Dimensions
Overall Dimensions
21 1/2 x 18 1/2 in
Overall Diameter
21 1/2 in
Details
Item
Round Elegance Chafer
Material
Stainless Steel
Includes
Fuel Holder
Product Type
Round Elegance Chafer
NSF Certified
No
Lid Attachment
Roll-Top
Dishwasher Safe
No
Color
Silver
Capacity
6 qt
Description
Round Elegance Chafer, Includes Fuel Holder, Overall Dimensions 21 1/2 x 18 1/2 in, Product Type Round Elegance Chafer, Material Stainless Steel, Capacity 6 qt, Color Silver, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter 21 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.