18x13x1 Perf. Half Sheet Pan
Mfr # SP1813P
Zoro # G609768940
product price:Â $16.75
/eaKey Features
Material
Aluminum
Gauge
18 ga
Overall Depth
1 in
Perforation
Perforated
NSF Certified
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP1813P
Zoro #
G609768940
UPC #
710277531038
Country of Origin
China
Dimensions
Overall Length
18 in
Overall Depth
1 in
Sheet Pan Size
One Half
Overall Width
13 in
Details
Item
Sheet Pan
Material
Aluminum
Gauge
18 ga
Perforation
Perforated
NSF Certified
No
Coating
Uncoated
Bead Closure
Closed Bead
Product Type
Sheet Pan
Oven Safe
Yes
Dishwasher Safe
No
Freezer Safe
No
Description
Sheet Pan, Sheet Pan Size One Half, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length 18 in, Overall Width 13 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.